Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V7-CJD6-10 Sprecher + Schuh Wire & Cable, V7 Series, IEC TERMINAL BLOCKS.
MFG Item Number
V7-CJD6-10
V7-CJD6-10 Sprecher + Schuh Wire & Cable, V7 Series, IEC TERMINAL BLOCKS.
MFG Item Number
V7-CJD6-10
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
V7-CJD6-10 |
| Manufacturer |
Sprecher + Schuh |
| Product Series |
V7 |
| Family Series |
Sprecher + Schuh Wire & Cable, V7 Series |
| Description |
IEC TERMINAL BLOCKS |
| Type |
Terminal Block |
| Number of Pieces |
10 |
| For Use With |
V7-W Series |
| Number of Poles |
10 |
| Approvals |
CE, CSA, cUR, IEC, UR |
| Comments |
Center Jumper |
| Net Weight |
0.035 lbs |
| Gross Weight |
0.035 lbs |
V7-CJD6-10
Sprecher + Schuh Wire & Cable, V7 Series