V7-W Series Information
| Manufacturer Part Number | V7-H5 |
|---|---|
| Manufacturer | Sprecher + Schuh |
| Product Series | V7-W |
| Family Series | Sprecher + Schuh Terminal Blocks, V7-W Series |
| Description | FUSE BLOCK |
| Type | Disconnect Block |
| Number of Circuits | 2 |
| Spacing | 9.1 mm |
| Current Rating | 12 A |
| UL Voltage | 300 VAC, 300 VDC |
| Wire Size Range | 30-12 AWG |
| CSA Voltage | 300 VAC, 300 VDC |
| IEC Voltage | 500 VAC, 500 VDC |
| Color | Black |
| Wire Entry Position | Side |
| Mounting | DIN Rail |
| Fuse Size | 1 1/4 " x 1/4 " |
| Sensor Block Indicator | LED |
| Approvals | CE, CSA, cUR, IEC, UR |
| Test Socket(s) | No |
| Comments | LED Blown Fuse Indictaion |
| Partition | No |
| Net Weight | 0.05 lbs |
| Gross Weight | 0.05 lbs |