Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V7-PLPEN25 Sprecher + Schuh Printers, V7 Series, PLOTTER PEN & ADAPTER 0.25MM.
MFG Item Number
V7-PLPEN25
V7-PLPEN25 Sprecher + Schuh Printers, V7 Series, PLOTTER PEN & ADAPTER 0.25MM.
MFG Item Number
V7-PLPEN25
This item cannot be canceled or returned
Description
PLOTTER PEN & ADAPTER 0.25MM.
Specifications
Specifications
| Manufacturer Part Number |
V7-PLPEN25 |
| Manufacturer |
Sprecher + Schuh |
| Product Series |
V7 |
| Family Series |
Sprecher + Schuh Printers, V7 Series |
| Description |
PLOTTER PEN & ADAPTER 0.25MM |
| Accessory Type |
Plotter Pen |
| Printer Compatibility |
V7 Plotter System |
| Approvals |
CE, CSA, cUR |
| Comments |
0.25 mm Pen |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
V7-PLPEN25
Sprecher + Schuh Printers, V7 Series