Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sprecher + Schuh Wire Identification, V7 Series
V7-SM5X9H07
Sprecher + Schuh Wire Identification, V7 Series
PRE-PRINTED CARD 5X9 61-70 H.
MFG Item Number
V7-SM5X9H07
Description
Wire Identification, V7 Series
PRE-PRINTED CARD 5X9 61-70 H.
Specifications
Specifications
| Manufacturer Part Number |
V7-SM5X9H07 |
| Manufacturer |
Sprecher + Schuh |
| Product Series |
V7 |
| Family Series |
Sprecher + Schuh Wire Identification, V7 Series |
| Description |
PRE-PRINTED CARD 5X9 61-70 H |
| Material Description |
Polyamide |
| Color |
White |
| Finish |
Matte |
| Application |
Terminal Blocks |
| Legend |
61-70 |
| Approvals |
CE, CSA, cUR, UL |
| Comments |
Horizontal |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
V7-SM5X9H07
Sprecher + Schuh Wire Identification, V7 Series