Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V7-W6-RE Sprecher + Schuh Terminal Blocks, V7-W Series, TERMINAL BLOCK TERMINAL BLOCK.
V7-W6-RE Sprecher + Schuh Terminal Blocks, V7-W Series, TERMINAL BLOCK TERMINAL BLOCK.
This item cannot be canceled or returned
Description
Terminal Blocks, V7-W Series
TERMINAL BLOCK TERMINAL BLOCK.
Specifications
Specifications
| Manufacturer Part Number |
V7-W6-RE |
| Manufacturer |
Sprecher + Schuh |
| Product Series |
V7-W |
| Family Series |
Sprecher + Schuh Terminal Blocks, V7-W Series |
| Description |
TERMINAL BLOCK TERMINAL BLOCK |
| Type |
Feed-Through |
| Number of Circuits |
2 |
| Spacing |
7 mm |
| Current Rating |
40 A |
| UL Voltage |
600 VAC, 600 VDC |
| Wire Size Range |
22-10 AWG |
| CSA Voltage |
600 VAC, 600 VDC |
| IEC Voltage |
800 VAC, 800 VDC |
| Color |
Red |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Approvals |
CE, CSA, cUR, IEC, UR |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
V7-W6-RE
Sprecher + Schuh Terminal Blocks, V7-W Series