V7-W Series Information
| Manufacturer Part Number | V7-WFB424 |
|---|---|
| Manufacturer | Sprecher + Schuh |
| Product Series | V7-W |
| Family Series | Sprecher + Schuh Terminal Blocks, V7-W Series |
| Description | 4mm², single-level, screw-connection fuse terminal block designed for 5mm x 20mm fuses |
| Type | Disconnect Block |
| Number of Circuits | 2 |
| Spacing | 6 mm |
| Current Rating | 15 A |
| UL Voltage | 300 VAC, 300 VDC |
| Wire Size Range | 22-12 AWG |
| CSA Voltage | 300 VAC, 300 VDC |
| IEC Voltage | 500 VAC, 500 VDC |
| Color | Gray |
| Wire Entry Position | Side |
| Mounting | DIN Rail |
| Fuse Size | 5 x 20 mm |
| Sensor Block Indicator | LED |
| Approvals | CE, CSA, cUR, IEC, UR |
| Test Socket(s) | No |
| Comments | LED Blown Fuse Indictaion |
| Partition | Yes |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.02 lbs |