V7-W Series Information
| Manufacturer Part Number | V7-WTS3 |
|---|---|
| Manufacturer | Sprecher + Schuh |
| Product Series | V7-W |
| Family Series | Sprecher + Schuh Terminal Blocks, V7-W Series |
| Description | IEC TERMINAL BLOCKS |
| Type | Feed-Through |
| Number of Circuits | 4 |
| Spacing | 5.08 mm |
| Current Rating | 10 A |
| UL Voltage | 300 VAC, 300 VDC |
| Wire Size Range | 26-14 AWG |
| CSA Voltage | 300 VAC, 300 VDC |
| IEC Voltage | 250 VAC, 250 VDC |
| Color | Gray |
| Wire Entry Position | Side |
| Mounting | DIN Rail |
| Sensor Block Indicator | None |
| Approvals | CE, CSA, cUR, IEC, UR |
| Test Socket(s) | No |
| Partition | No |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |