Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Honeywell HVAC Valves, V8043 Series
V8043B1019/U
Honeywell HVAC Valves, V8043 Series
MFG Item Number
V8043B1019/U
This item cannot be canceled or returned
Description
HVAC Valves, V8043 Series
Compact construction Manual opener for power failure Suitable for heating and cooling applications These two way on‑off line voltage valves consist of an actuator motor and valve assembly for controlling the flow of hot or chilled water. All models may be installed with disassembling the valve.
Easy installation Hydronic control application
Specifications
Specifications
Manufacturer Part Number
V8043B1019/U
Manufacturer
Honeywell
Product Series
V8043
Family Series
Honeywell HVAC Valves, V8043 Series
Description
1/2 SWEAT
Capacity
3.5 Cv
Pipe Size
0.5 "
Connection Type
Sweat
Max Close-Off Pressure
20 psi
Body Pattern
Two-Way
Valve Style
Zone
Medium Temperature Range
50-200 °F
Nominal Voltage
24 VAC
Fail-Safe Mode
Spring Normally Closed
Net Weight
0.88 lbs
Gross Weight
0.0606 lbs
V8043B1019/U
Honeywell HVAC Valves, V8043 Series