Monitouch V8 Series Information
| Manufacturer Part Number | V808iCH1 |
|---|---|
| Manufacturer | Fuji |
| Product Series | Monitouch V8 |
| Family Series | Fuji Human Machine Interface, Monitouch V8 Series |
| Description | V8 N Series, 7.5in. VGA TFT 64K C, Handheld, 24VDC, Ethernet with Keyswitch |
| Display Size | 7.5 " |
| Display Type | Color TFT |
| Touch Screen | Yes |
| Communication | Ethernet, Serial, USB |
| USB Ports | (1) USB 1.1 |
| Ethernet Ports | (1) 10/100 Base T |
| Serial Ports | (1) RS-232, (1) RS-422/RS-485 |
| PCMCIA | No |
| Screen Resolution | 640 x 480 |
| Touch Region Resolution | Analog |
| Tactile Pushbuttons | Yes |
| Video Output Port | No |
| Outdoor Viewable | No |
| Mounting | Vesa, Wall |
| Bezel | Black Plastic |
| Form Factor | Standard |
| DC Voltage | 24 VDC |
| Max Power Consumption | 10 W |
| Operating System | Dedicated OS |
| User Memory | 12.5 MB |
| Expandable | Compact Flash, USB Disk |
| Drivers | Ethernet, Serial RS-232/RS-422/RS-485 |
| Protection Rating | IP65 |
| Operating Temperature | 32-104 °F |
| Approvals | cUL, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |