Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V8HAN-G
Cables/Accessories, 202382
This item cannot be canceled or returned
Description
Cables/Accessories, 202382
Specifications
Specifications
| Manufacturer Part Number |
202382 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Connectors |
| Description |
Cables/Accessories, 202382 |
| Number of Pins |
8 |
| Connection |
Harting Han 8D |
| Protection Rating |
IP65 |
| Angle |
Straight |
| Number of Cables |
1 |
| AC Voltage |
400 VAC |
| Contact Type |
Crimp Pin |
| Operating Temperature |
-40-125 °C |
| Body Material |
Aluminum and Polycarbonate |
| Net Weight |
0.2624 lbs |
| Gross Weight |
0.2624 lbs |
V8HAN-G
Pepperl Fuchs Connectors