Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V93-G-SI
Cables/Accessories, 906340
This item cannot be canceled or returned
Description
Cables/Accessories, 906340
Specifications
Specifications
| Manufacturer Part Number |
906340 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Connectors |
| Description |
Cables/Accessories, 906340 |
| Gender |
Male with Female Threads |
| Number of Poles |
3 |
| Number of Pins |
3 |
| Connection |
7/8-16 UN2B |
| Protection Rating |
IP67 |
| Angle |
Straight |
| Cable Diameter Range |
5-13 mm |
| Number of Cables |
1 |
| AC Voltage |
600 VAC |
| DC Voltage |
600 VDC |
| Current Rating |
18 A |
| Contact Type |
Screw Terminal |
| Operating Temperature |
-40-90 °C |
| Body Material |
Polyamide |
| Material |
Anodized Aluminum |
| Approvals |
cULus |
| Net Weight |
0.1077 lbs |
| Gross Weight |
0.1077 lbs |
V93-G-SI
Pepperl Fuchs Connectors