V93-G-YE10M-STOOW

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V93-G-YE10M-STOOW

Pepperl Fuchs Cordsets

V93-G-YE10M-STOOW

Pepperl Fuchs Cordsets
Accessories
Item Number
V93-G-YE10M-STOOW
MFG Item Number
912583
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
V93-G-YE10M-STOOW
Accessories

Series Information

Specifications

Specifications
Manufacturer Part Number 912583
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Cordsets
Description Accessories
Cable Type PVC
Number of Pins 3
Connection Type Straight Plug
Connection Configuration Female to Flying Leads
Max Voltage 600 VAC, 600 VDC
Color Yellow
Current Rating 13 A
Connection 7/8-16 UN
Length 10 m
Connector Class Mini (7/8 in)
Number of Wires 4
Number of Keys 1
Operating Temperature -40-105 °C
Illuminated No
Status Indicator None
Cordset Ends Single-Ended
Cordset Type Power
Protection Rating IP67
Side 1 Gender Female
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Net Weight 3.1 lbs
Gross Weight 3.1 lbs