Series Information
| Manufacturer Part Number | 194167 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Connectors |
| Description | Accessories |
| Gender | Female |
| Number of Poles | 5 |
| Number of Pins | 5 |
| Protection Rating | IP67 |
| Angle | Straight |
| Cable Diameter Range | 6-8 mm |
| Number of Cables | 1 |
| AC Voltage | 300 VAC |
| DC Voltage | 300 VDC |
| Current Rating | 9 A |
| Contact Type | Screw Terminal |
| Operating Temperature | -25-85 °C |
| Body Material | PBT |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |