VA-2253-536-9-21
Schneider HVAC Valves, VB-2200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VA-2253-536-9-21

Schneider HVAC Valves, VB-2200 Series

VA-2253-536-9-21

Schneider HVAC Valves, VB-2200 Series
Valve: 1 in, 2W, Ball, NPT, SS, 4.4
Item Number
VA-2253-536-9-21
MFG Item Number
463250
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VB-2200 Series
Item #
VA-2253-536-9-21
Valve: 1 in, 2W, Ball, NPT, SS, 4.4

VB-2200 Series Information

Specifications

Specifications
Manufacturer Part Number 463250
Manufacturer Schneider
Product Series VB-2200
Family Series Schneider HVAC Valves, VB-2200 Series
Description Valve: 1 in, 2W, Ball, NPT, SS, 4.4 cv, No Steam, 100 PSI; Act (MA40-7043): Elec, 2Pos, SR, NO, 24
Capacity 4.4 Cv
Pipe Size 1 "
Connection Type Threaded
Max Close-Off Pressure 100 psi
Max Static Pressure 360 psi
Body Pattern Two-Way
Valve Style Ball
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage
Nominal Voltage 24 VAC, 24 VDC
Fail-Safe Mode Spring Normally Open
Net Weight 0 lbs
Gross Weight 0 lbs