VA-2313-821-9-02
Schneider HVAC Valves, VB-2300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VA-2313-821-9-02

Schneider HVAC Valves, VB-2300 Series

VA-2313-821-9-02

Schneider HVAC Valves, VB-2300 Series
Valve: 1/2 in, 3W, Ball, NPT, BR,
Item Number
VA-2313-821-9-02
MFG Item Number
134024
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VB-2300 Series
Item #
VA-2313-821-9-02
Valve: 1/2 in, 3W, Ball, NPT, BR,

VB-2300 Series Information

Specifications

Specifications
Manufacturer Part Number 134024
Manufacturer Schneider
Product Series VB-2300
Family Series Schneider HVAC Valves, VB-2300 Series
Description Valve: 1/2 in, 3W, Ball, NPT, BR, 0.59 cv, No Steam, 50 PSI; Act (MA4D-7033-100): Elec, 2Pos, SR, NO,
Capacity 0.59 Cv
Pipe Size 0.5 "
Connection Type Threaded
Max Close-Off Pressure 50 psi
Max Static Pressure 360 psi
Body Pattern Three-Way
Valve Style Ball
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage
Nominal Voltage 24 VAC, 24 VDC
Fail-Safe Mode Spring Normally Open
Net Weight 0 lbs
Gross Weight 0 lbs