VA-3100-AGA
Johnson Controls HVAC Valves, VA-3100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VA-3100-AGA

Johnson Controls HVAC Valves, VA-3100 Series

VA-3100-AGA

Johnson Controls HVAC Valves, VA-3100 Series
Actuator Va-3100-Aga; Electric
MFG Item Number
VA-3100-AGA
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Valves, VA-3100 Series
Item #
VA-3100-AGA
Actuator Va-3100-Aga; Electric

VA-3100 Series Information


Specifications

Specifications
Manufacturer Part Number VA-3100-AGA
Manufacturer Johnson Controls
Product Series VA-3100
Family Series Johnson Controls HVAC Valves, VA-3100 Series
Description Actuator Va-3100-Aga; Electric Valve Actuator 675 Lbs 24Vac Floating Control
Control Signal Floating
Fail-Safe Mode Non-Spring Return
Voltage 24 VAC
Stroke 1.65 "
Manual Operation No
Approvals CSA, UL
Net Weight 9.6875 lbs
Gross Weight 9.6875 lbs