VA-3100-AGC
Johnson Controls HVAC Valves, VA-3100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VA-3100-AGC

Johnson Controls HVAC Valves, VA-3100 Series

VA-3100-AGC

Johnson Controls HVAC Valves, VA-3100 Series
Act Va-3100-Agc Floating; Electric
MFG Item Number
VA-3100-AGC
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Valves, VA-3100 Series
Item #
VA-3100-AGC
Act Va-3100-Agc Floating; Electric

VA-3100 Series Information


Specifications

Specifications
Manufacturer Part Number VA-3100-AGC
Manufacturer Johnson Controls
Product Series VA-3100
Family Series Johnson Controls HVAC Valves, VA-3100 Series
Description Act Va-3100-Agc Floating; Electric Valve Actuator 675 Lbs 24 Vac Floating Control W/Switches
Control Signal Floating
Fail-Safe Mode Non-Spring Return
Voltage 24 VAC
Stroke 1.65 "
Manual Operation No
Approvals CSA, UL
Net Weight 9.6875 lbs
Gross Weight 9.6875 lbs