VA-4233-GGC-2
Johnson Controls HVAC Valves, VA-4233 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VA-4233-GGC-2

Johnson Controls HVAC Valves, VA-4233 Series

VA-4233-GGC-2

Johnson Controls HVAC Valves, VA-4233 Series
Uva Lin Actr. Ccw Sprg; Actuator
MFG Item Number
VA-4233-GGC-2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VA-4233 Series
Item #
VA-4233-GGC-2
Uva Lin Actr. Ccw Sprg; Actuator

VA-4233 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number VA-4233-GGC-2
Manufacturer Johnson Controls
Product Series VA-4233
Family Series Johnson Controls HVAC Valves, VA-4233 Series
Description Uva Lin Actr. Ccw Sprg; Actuator Sprg Rtn Prop
Control Signal Proportional 0-10 VDC
Fail-Safe Mode Spring Return
Voltage 24 VAC, 24 VDC
Run Time 76 s
Stroke 0.9 "
Media Temperature 35-250 °F
Manual Operation Yes
Fail Safe Position Stem Up
Approvals CSA, UL
Net Weight 3.1 lbs
Gross Weight 3.1 lbs