VA-6100-AGC
Johnson Controls HVAC Valves, VA-6100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VA-6100-AGC

Johnson Controls HVAC Valves, VA-6100 Series

VA-6100-AGC

Johnson Controls HVAC Valves, VA-6100 Series
Act Va-6100-Agc Float; Electric
MFG Item Number
VA-6100-AGC
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Valves, VA-6100 Series
Item #
VA-6100-AGC
Act Va-6100-Agc Float; Electric

VA-6100 Series Information


Specifications

Specifications
Manufacturer Part Number VA-6100-AGC
Manufacturer Johnson Controls
Product Series VA-6100
Family Series Johnson Controls HVAC Valves, VA-6100 Series
Description Act Va-6100-Agc Float; Electric Valve Actuator 1350Lbs 24Vac Floating Control W/Switches
Control Signal Floating
Fail-Safe Mode Spring Return
Voltage 24 VAC
Run Time 111 s
Stroke 1.65 "
Manual Operation Yes
Approvals cUL, UL
Net Weight 16.5 lbs
Gross Weight 16.5 lbs