VA-6100-HGC
Johnson Controls HVAC Valves, VA-6100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VA-6100-HGC

Johnson Controls HVAC Valves, VA-6100 Series

VA-6100-HGC

Johnson Controls HVAC Valves, VA-6100 Series
Act Va-6100-Hgc With; Electric
MFG Item Number
VA-6100-HGC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VA-6100 Series
Item #
VA-6100-HGC
Act Va-6100-Hgc With; Electric

VA-6100 Series Information


Specifications

Specifications
Manufacturer Part Number VA-6100-HGC
Manufacturer Johnson Controls
Product Series VA-6100
Family Series Johnson Controls HVAC Valves, VA-6100 Series
Description Act Va-6100-Hgc With; Electric Valve Actuator 1350Lbs 24Vac Proportional W/Switches
Control Signal Proportional 0-10 VDC
Fail-Safe Mode Spring Return
Voltage 24 VAC
Run Time 111 s
Stroke 1.65 "
Manual Operation Yes
Approvals cUL, UL
Net Weight 16.5 lbs
Gross Weight 21.55 lbs