Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Johnson Controls HVAC Valves, VA-7480 Series
VA-7482-0312
Johnson Controls HVAC Valves, VA-7480 Series
Act Modulating Highspeed; Act
MFG Item Number
VA-7482-0312
This item cannot be canceled or returned
Description
HVAC Valves, VA-7480 Series
Act Modulating Highspeed; Act
VA-7480 Series Information
Specifications
Specifications
| Manufacturer Part Number |
VA-7482-0312 |
| Manufacturer |
Johnson Controls |
| Product Series |
VA-7480 |
| Family Series |
Johnson Controls HVAC Valves, VA-7480 Series |
| Description |
Act Modulating Highspeed; Act Modulating Highspeed |
| Control Signal |
Proportional 0-10 VDC |
| Fail-Safe Mode |
Non-Spring Return |
| Voltage |
24 VAC, 24 VDC |
| Stroke |
0.25 " |
| Media Temperature |
35-203 °F |
| Manual Operation |
No |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VA-7482-0312
Johnson Controls HVAC Valves, VA-7480 Series