VA-9078-02
Johnson Controls HVAC Valves, VA-9070 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VA-9078-02

Johnson Controls HVAC Valves, VA-9070 Series

VA-9078-02

Johnson Controls HVAC Valves, VA-9070 Series
Va-9078-02;Elec; Act; 2 P
MFG Item Number
VA-9078-02
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Valves, VA-9070 Series
Item #
VA-9078-02
Va-9078-02;Elec; Act; 2 P

VA-9070 Series Information

  • Low‑Profile and Lightweight Design
  • Built‑in Motor Overload Protection
  • Pre‑Wired Actuator Switches to Terminal Block; Field‑Configurable Power and Input Signals
  • Patented Travel Limit Switch Cam Design
  • External Manual Handwheel Override
  • Rugged, Die‑Cast Aluminum National Electrical Manufacturers' Association (NEMA) 4, 4X, IP65 Type Enclosure and Captive Housing Screws
  • Valve Status Display
The VA‑9070 Series Electric Rotary Actuators for Two‑Position and Modulating Service are designed for direct mounting on VF Series Butterfly Valves. The VA‑9070 is available in eight different sizes, for two‑position and modulating service on VF Series Standard‑Pressure, Standard‑Temperature Butterfly Valves and VF Series High‑Pressure, High‑Temperature Buttery Valves.

Specifications

Specifications
Manufacturer Part Number VA-9078-02
Manufacturer Johnson Controls
Product Series VA-9070
Family Series Johnson Controls HVAC Valves, VA-9070 Series
Description Va-9078-02;Elec; Act; 2 P
Control Signal Two Position
Fail-Safe Mode Non-Spring Return
Voltage 120 VAC, 24 VAC
Manual Operation Yes
Approvals CSA, UL
Net Weight 48 lbs
Gross Weight 48 lbs