VA1050GM
Appleton Light Fixtures, V-51 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VA1050GM

Appleton Light Fixtures, V-51 Series

VA1050GM

Appleton Light Fixtures, V-51 Series
LTG INCAND ENCL GSKTD FIXT
Item Number
VA1050GM
MFG Item Number
VA1050G-M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, V-51 Series
Item #
VA1050GM
LTG INCAND ENCL GSKTD FIXT

V-51 Series Information

V‑51 Incandescent Luminaires are designed for 60 to 300 Watt medium base incandescent lamps. These enclosed and gasketed fixtures are suitable for hazardous,industrial and wet locations.

Specifications

Specifications
Manufacturer Part Number VA1050G-M
Manufacturer Appleton
Product Series V-51
Family Series Appleton Light Fixtures, V-51 Series
Description Appleton VA1050G-M UNILETS V-51 Series Incandescent Luminaire With Guard, Fixture Type Pendant, Lamp Type 60 - 150 WTT A21 Medium Incandescent, Lamp Wattage 60 - 150 WTT, Voltage Rating 150 V, Number Of Lamps 1, Material Malleable Iron Mounting Hood With
Style High Bay
Material Iron
Lens Material Glass
Lamp Type Incandescent
Power 60-150 W
Hub Size 1/2 "
Mounting Pendant
Guarded Yes
Junction Box No
Enclosed Yes
Gasket Included Yes
Marine Rated No
Wet Locations Yes
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs