Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Appleton Light Fixtures, V-51 Series
VA1100GM
Appleton Light Fixtures, V-51 Series
LTG INCAND ENCL GSKTD FIXT
MFG Item Number
VA1100G-M
This item cannot be canceled or returned
Description
Light Fixtures, V-51 Series
LTG INCAND ENCL GSKTD FIXT
V‑51 Incandescent Luminaires are designed for 60 to 300 Watt medium base incandescent lamps. These enclosed and gasketed fixtures are suitable for hazardous,industrial and wet locations.
Specifications
Specifications
Manufacturer Part Number
VA1100G-M
Manufacturer
Appleton
Product Series
V-51
Family Series
Appleton Light Fixtures, V-51 Series
Description
Incandescent Light Fixture, Constructional Feature Weatherproof, Moisture Resistant, Corrosion Resistant, Lamp Type A21 Medium Base, Lamp Wattage 60 to 150 W, Number of Hubs 1, Hub Size 1 Inch, Housing Material Malleable Iron, Housing Finish Zinc
Style
High Bay
Material
Iron
Lens Material
Glass
Lamp Type
Incandescent
Power
60-150 W
Hub Size
1 "
Mounting
Pendant
Guarded
Yes
Junction Box
No
Enclosed
Yes
Gasket Included
Yes
Marine Rated
No
Wet Locations
Yes
NEMA Rating
NEMA 3R
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
VA1100GM
Appleton Light Fixtures, V-51 Series