Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Flow Control
VA1507
Dwyer Instruments Flow Control
Glass Flowmeter Teflon Fittings Al
This item cannot be canceled or returned
Description
Glass Flowmeter Teflon Fittings Al
Specifications
Specifications
| Manufacturer Part Number |
VA1507 |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Flow Control |
| Description |
Glass Flowmeter Teflon Fittings Al Frame 65mm Universal Scale 0.428 SCFH Air Glass Float W/O Valve |
| Material |
Glass |
| Sensor Type |
Gas, Liquid |
| Port Size |
1/8 " |
| Port Style |
NPT Female |
| Output |
Local Display |
| Accuracy |
2 % |
| Maximum Pressure |
100 psi |
| Net Weight |
0.66 lbs |
| Gross Weight |
0.66 lbs |
VA1507
Dwyer Instruments Flow Control