Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hazlux, a T & B Brand Light Fixtures, VA Series
VA2
Hazlux, a T & B Brand Light Fixtures, VA Series
This item cannot be canceled or returned
Description
Light Fixtures, VA Series
Specifications
Specifications
| Manufacturer Part Number |
VA2 |
| Manufacturer |
Hazlux, a T & B Brand |
| Product Series |
VA |
| Family Series |
Hazlux, a T & B Brand Light Fixtures, VA Series |
| Description |
HZ VA2 CONE TOP |
| Lamp Included |
No |
| Hub Size |
3/4 " |
| Mounting |
Pendant |
| Junction Box |
No |
| Enclosed |
No |
| Gasket Included |
No |
| Marine Rated |
No |
| Wet Locations |
No |
| Approvals |
UL |
| Net Weight |
4.5 lbs |
| Gross Weight |
4.5 lbs |
VA2
Hazlux, a T & B Brand Light Fixtures, VA Series