Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Flow Control
VA22429
Dwyer Instruments Flow Control
Variable Area Glass Flowmeter 150mm
This item cannot be canceled or returned
Description
Variable Area Glass Flowmeter 150mm
Specifications
Specifications
| Manufacturer Part Number |
VA22429 |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Flow Control |
| Description |
Variable Area Glass Flowmeter 150mm 0.792 SCFH Air Aluminum Frame Glass Float Stainless Steel Fittings |
| Material |
Stainless Steel |
| Sensor Type |
Gas, Liquid |
| Port Size |
1/8 " |
| Port Style |
NPT Female |
| Output |
Local Display |
| Accuracy |
2 % |
| Maximum Pressure |
200 psi |
| Net Weight |
1.22 lbs |
| Gross Weight |
1.22 lbs |
VA22429
Dwyer Instruments Flow Control