Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Flow Control
VA25431
Dwyer Instruments Flow Control
Glass Flowmeter 1.748 SCFH Glass
This item cannot be canceled or returned
Description
Glass Flowmeter 1.748 SCFH Glass
Specifications
Specifications
| Manufacturer Part Number |
VA25431 |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Flow Control |
| Description |
Glass Flowmeter 1.748 SCFH Glass Float Teflon End Fittings Alum Frame W/Valve 150 mm |
| Material |
Glass |
| Sensor Type |
Gas, Liquid |
| Port Size |
1/8 " |
| Port Style |
NPT Female |
| Output |
Local Display |
| Accuracy |
2 % |
| Maximum Pressure |
100 psi |
| Net Weight |
0.75 lbs |
| Gross Weight |
0.75 lbs |
VA25431
Dwyer Instruments Flow Control