VA9104-AGA-2S
Johnson Controls HVAC Valves, VA9104 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
VA9104-AGA-2S Johnson Controls HVAC Valves, VA9104 Series, Electric Valve Actuator; Bsrm
MFG Item Number
VA9104-AGA-2S

VA9104-AGA-2S Johnson Controls HVAC Valves, VA9104 Series, Electric Valve Actuator; Bsrm

MFG Item Number
VA9104-AGA-2S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VA9104 Series
Item #
VA9104-AGA-2S
Electric Valve Actuator; Bsrm

VA9104 Series Information


Specifications

Specifications
Manufacturer Part Number VA9104-AGA-2S
Manufacturer Johnson Controls
Product Series VA9104
Family Series Johnson Controls HVAC Valves, VA9104 Series
Description Electric Valve Actuator; Bsrm Fkiatubg Ctl; No Sw; W/48in. Cable
Control Signal Floating
Fail-Safe Mode Non-Spring Return
Voltage 24 VAC
Run Time 60 s
Stroke 90 deg
Manual Operation Yes
Approvals cUL, UL
Net Weight 1.345 lbs
Gross Weight 1.66 lbs