VA9104-GGA-3S
Johnson Controls HVAC Valves, VA9104 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VA9104-GGA-3S

Johnson Controls HVAC Valves, VA9104 Series

VA9104-GGA-3S

Johnson Controls HVAC Valves, VA9104 Series
Electric Valve Actuator; Nsr 0-10
MFG Item Number
VA9104-GGA-3S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VA9104 Series
Item #
VA9104-GGA-3S
Electric Valve Actuator; Nsr 0-10

VA9104 Series Information


Specifications

Specifications
Manufacturer Part Number VA9104-GGA-3S
Manufacturer Johnson Controls
Product Series VA9104
Family Series Johnson Controls HVAC Valves, VA9104 Series
Description Electric Valve Actuator; Nsr 0-10 Vdc Prop Ctl No Sw W/Terminal Block For Vg1000 Ball Valves
Control Signal Proportional 0-10 VDC, Proportional 4-20 mA
Fail-Safe Mode Non-Spring Return
Voltage 24 VAC
Run Time 60 s
Stroke 90 deg
Manual Operation Yes
Approvals cUL, UL
Net Weight 1.13 lbs
Gross Weight 1.295 lbs