VA9203-AGB-2Z
Johnson Controls HVAC Valves, VA9203 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VA9203-AGB-2Z

Johnson Controls HVAC Valves, VA9203 Series

VA9203-AGB-2Z

Johnson Controls HVAC Valves, VA9203 Series
Rotary Actuator; 27 Lb In; (3N-M)
MFG Item Number
VA9203-AGB-2Z
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Valves, VA9203 Series
Item #
VA9203-AGB-2Z
Rotary Actuator; 27 Lb In; (3N-M)

VA9203 Series Information


Specifications

Specifications
Manufacturer Part Number VA9203-AGB-2Z
Manufacturer Johnson Controls
Product Series VA9203
Family Series Johnson Controls HVAC Valves, VA9203 Series
Description Rotary Actuator; 27 Lb In; (3N-M) Spring Return Direct-Coupled Actuator; On/Off Control
Control Signal Floating
Fail-Safe Mode Spring Return
Voltage 24 VAC, 24 VDC
Run Time 90 s
Stroke 90 deg
Manual Operation No
Approvals CE, UL
Net Weight 2.4 lbs
Gross Weight 2.4 lbs