VA9203-GGA-2Z
Johnson Controls HVAC Valves, VA9203 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VA9203-GGA-2Z

Johnson Controls HVAC Valves, VA9203 Series

VA9203-GGA-2Z

Johnson Controls HVAC Valves, VA9203 Series
Rotary Actuator; 27 Lb In; (3N-M)
MFG Item Number
VA9203-GGA-2Z
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

HVAC Valves, VA9203 Series
Item #
VA9203-GGA-2Z
Rotary Actuator; 27 Lb In; (3N-M)

VA9203 Series Information


Specifications

Specifications
Manufacturer Part Number VA9203-GGA-2Z
Manufacturer Johnson Controls
Product Series VA9203
Family Series Johnson Controls HVAC Valves, VA9203 Series
Description Rotary Actuator; 27 Lb In; (3N-M) Spring Return Direct-Coupled Actuator
Control Signal Proportional 0-10 VDC, Proportional 4-20 mA
Fail-Safe Mode Spring Return
Voltage 24 VAC, 24 VDC
Run Time 90 s
Stroke 90 deg
Manual Operation No
Approvals CE, UL
Net Weight 2.315 lbs
Gross Weight 2.835 lbs