VA9208-BGC-3
Johnson Controls HVAC Valves, VA9208 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VA9208-BGC-3

Johnson Controls HVAC Valves, VA9208 Series

VA9208-BGC-3

Johnson Controls HVAC Valves, VA9208 Series
Rotary Actuator; 70 Lb In; (8N-M)
MFG Item Number
VA9208-BGC-3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VA9208 Series
Item #
VA9208-BGC-3
Rotary Actuator; 70 Lb In; (8N-M)

VA9208 Series Information


Specifications

Specifications
Manufacturer Part Number VA9208-BGC-3
Manufacturer Johnson Controls
Product Series VA9208
Family Series Johnson Controls HVAC Valves, VA9208 Series
Description Rotary Actuator; 70 Lb In; (8N-M) Spring Return Direct-Coupled Actuator; On/Off Control
Control Signal Two Position
Fail-Safe Mode Spring Return
Voltage 240 VAC
Run Time 60 s
Stroke 90 deg
Manual Operation No
Approvals CE, UL
Net Weight 3.8 lbs
Gross Weight 3.8 lbs