VA9208-GGA-2
Johnson Controls HVAC Valves, VA9208 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VA9208-GGA-2

Johnson Controls HVAC Valves, VA9208 Series

VA9208-GGA-2

Johnson Controls HVAC Valves, VA9208 Series
Rotary Actuator; 70 Lb In; (8N-M)
MFG Item Number
VA9208-GGA-2
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VA9208 Series
Item #
VA9208-GGA-2
Rotary Actuator; 70 Lb In; (8N-M)

VA9208 Series Information


Specifications

Specifications
Manufacturer Part Number VA9208-GGA-2
Manufacturer Johnson Controls
Product Series VA9208
Family Series Johnson Controls HVAC Valves, VA9208 Series
Description Rotary Actuator; 70 Lb In; (8N-M) Spring Return Direct-Coupled Actuator
Control Signal Proportional 0-10 VDC, Proportional 4-20 mA
Fail-Safe Mode Spring Return
Voltage 24 VAC, 24 VDC
Run Time 150 s
Stroke 90 deg
Manual Operation No
Approvals CE, UL
Net Weight 3.525 lbs
Gross Weight 4.085 lbs