Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VACON-PAN-HMGR-MC05-X
Keypad, Graphical, Hand Held or
MFG Item Number
VACON-PAN-HMGR-MC05-X
This item cannot be canceled or returned
Description
Item #
VACON-PAN-HMGR-MC05-X
Keypad, Graphical, Hand Held or
Specifications
Specifications
| Manufacturer |
Vacon |
| Family Series |
Vacon Miscellaneous |
| Manufacturer Part Number |
VACON-PAN-HMGR-MC05-X |
| Description |
Keypad, Graphical, Hand Held or Magnetic Mount, NEMA4X, W/0.5m Cable For Vacon100X |
| Net Weight |
0.605 lbs |
| Gross Weight |
1.02 lbs |
VACON-PAN-HMGR-MC05-X
Vacon Miscellaneous