Is something broken or in need of attention? Start your repair request here, and we'll take care of it
20 Series Information
| Manufacturer Part Number | VACON0020-1L-0002-1-R02 |
|---|---|
| Manufacturer | Vacon |
| Product Series | 20 |
| Family Series | Vacon Drives, 20 Series |
| Description | Drive, AC, 0.5HP, 240V, 2.4A, CT, OP 120Vin 1PH 7.7in.Hx3.5in.Wx4.0in.D Vacon20 |
| Phase | 1 |
| HP (Constant Torque Rating) | 0.5 hp |
| Amps (Constant Torque Rating) | 2.4 A |
| Brake | Flux Braking, DC Injection |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 120 VAC |
| AC Voltage | 110-120 VAC |
| Frequency | 320 Hz |
| Frame Size | MI2 |
| Protection Rating | IP20 |
| Dynamic Braking | Not Included |
| Height | 7.68 " |
| Width | 3.54 " |
| Depth | 4.02 " |
| Net Weight | 1.54 lbs |
| Gross Weight | 1.54 lbs |