Is something broken or in need of attention? Start your repair request here, and we'll take care of it
20 Series Information
| Manufacturer Part Number | VACON0020-3L-0003-4-R02 |
|---|---|
| Manufacturer | Vacon |
| Product Series | 20 |
| Family Series | Vacon Drives, 20 Series |
| Description | Drive, AC, 1.0HP, 480V, 2.4A, CT, OP 480Vin 3PH 6.3in.Hx2.6in.Wx3.9in.D Vacon20 |
| Phase | 3 |
| HP (Constant Torque Rating) | 1 hp |
| Amps (Constant Torque Rating) | 2.4 A |
| Brake | Flux Braking, DC Injection |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 320 Hz |
| Frame Size | MI1 |
| Protection Rating | IP20 |
| Dynamic Braking | Not Included |
| Height | 6.3 " |
| Width | 2.6 " |
| Depth | 3.9 " |
| Net Weight | 1.21 lbs |
| Gross Weight | 2.01 lbs |