Is something broken or in need of attention? Start your repair request here, and we'll take care of it
20 Series Information
| Manufacturer Part Number | VACON0020-3L-0008-4-R02 |
|---|---|
| Manufacturer | Vacon |
| Product Series | 20 |
| Family Series | Vacon Drives, 20 Series |
| Description | Drive, AC, 5.0HP, 480V, 7.6A, CT, OP 480Vin 3PH W/DB Transistor 10.0in.Hx3.9in.Wx4.3in.D Vacon20 |
| Phase | 3 |
| HP (Constant Torque Rating) | 5 hp |
| Amps (Constant Torque Rating) | 7.6 A |
| Brake | Flux Braking, DC Injection, Dynamic Braking |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 320 Hz |
| Frame Size | MI3 |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Height | 10.04 " |
| Width | 3.94 " |
| Depth | 4.29 " |
| Net Weight | 2.18 lbs |
| Gross Weight | 2.18 lbs |