VACON0020-3L-0011-2-X-R02

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VACON0020-3L-0011-2-X-R02 Vacon Drives, 20-X Series, Drive, AC, 3.0HP, 240V, 11.0A,CT,N4X

MFG Item Number
VACON0020-3L-0011-2-X-R02

VACON0020-3L-0011-2-X-R02 Vacon Drives, 20-X Series, Drive, AC, 3.0HP, 240V, 11.0A,CT,N4X

MFG Item Number
VACON0020-3L-0011-2-X-R02
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, 20-X Series
Item #
VACON0020-3L-0011-2-X-R02
Drive, AC, 3.0HP, 240V, 11.0A,CT,N4X

20-X Series Information

  • IP66/Type 4X Outdoor Enclosure
  • Large Cooling Ribs
  • 2g Resistance to Vibrations (According to 3M7/IEC 60068‑2)
  • Option of Integrated Main Switch
  • Safe Torque Off (STO) according to SIL3

VACON 20 X sees Vacon utilizing its experience in producing high‑class enclosed drives to offer a decentralized drive solution with countless possibilities.

An IP66/Type 4X Outdoor enclosure offers the best possible protection from harsh conditions and a pressure equalizer vent allows the drive to breathe while preventing the rubber sealing from being worn down. Other great features such as large cooling ribs and an integrated main switch make VACON 20 X the right choice when your drive needs to be installed right in the field. VACON 20 X comes in the power range 0.75 kW to 7.5 kW.

  • Runs Induction and Permanent Magnet Motors
  • Integrated PID Controller
  • Wide Amount of Fieldbus Connections
  • Built‑in EMC Filter for Category Level C2.
  • Brake Chopper Integrated

Specifications

Specifications
Manufacturer Part Number VACON0020-3L-0011-2-X-R02
Manufacturer Vacon
Product Series 20-X
Family Series Vacon Drives, 20-X Series
Description Drive, AC, 3.0HP, 240V, 11.0A,CT,N4X 240Vin 3PH W/DB Transistor 14.8in.Hx8.1in.Wx7.1in.D Vacon20X
Phase 3
HP (Constant Torque Rating) 3 hp
Amps (Constant Torque Rating) 11 A
Brake Flux Braking, DC Injection, Dynamic Braking
Closed Loop No
AC Line Regenerative No
Operator Controls Keypad Included
NEMA Rating NEMA 4X
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Nominal Input Voltage 208 VAC, 240 VAC
AC Voltage 208-240 VAC
Frequency 320 Hz
Frame Size MU3
Protection Rating IP66
Dynamic Braking Included
Height 14.76 "
Width 8.07 "
Depth 7.09 "
Net Weight 13.23 lbs
Gross Weight 13.23 lbs