Is something broken or in need of attention? Start your repair request here, and we'll take care of it
20 Series Information
| Manufacturer Part Number | VACON0020-3L-0025-2-R02 |
|---|---|
| Manufacturer | Vacon |
| Product Series | 20 |
| Family Series | Vacon Drives, 20 Series |
| Description | Drive, AC, 7.5HP, 240V, 25.0A, CT,OP 240Vin 3PH W/DB Transistor 14.6in.Hx6.5in.Wx6.5in.D Vacon20 |
| Phase | 3 |
| HP (Constant Torque Rating) | 7.5 hp |
| Amps (Constant Torque Rating) | 25 A |
| Brake | Flux Braking, DC Injection, Dynamic Braking |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 208-240 VAC |
| Frequency | 320 Hz |
| Frame Size | MI4 |
| Protection Rating | IP21 |
| Dynamic Braking | Included |
| Height | 14.6 " |
| Width | 6.5 " |
| Depth | 6.5 " |
| Net Weight | 18 lbs |
| Gross Weight | 18 lbs |