100-X Series Information
| Manufacturer Part Number | VACON0100-3L-0003-4-X-R02 |
|---|---|
| Manufacturer | Vacon |
| Product Series | 100-X |
| Family Series | Vacon Drives, 100-X Series |
| Description | Drive, AC, 1.5HP, 480V, 3.4A, CT,N4X 480Vin 3PH W/DB Transistor 12.4in.Hx7.5in.Wx7.4in.D Vacon100X |
| Phase | 3 |
| HP (Constant Torque Rating) | 1.5 hp |
| Amps (Constant Torque Rating) | 3.4 A |
| Brake | Flux Braking, DC Injection, Dynamic Braking |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| NEMA Rating | NEMA 4X |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 320 Hz |
| Frame Size | MM4 |
| Protection Rating | IP66 |
| Dynamic Braking | Included |
| Height | 12.36 " |
| Width | 7.52 " |
| Depth | 7.36 " |
| Net Weight | 19.4 lbs |
| Gross Weight | 19.4 lbs |