VACON0100-3L-0012-5-R02

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VACON0100-3L-0012-5-R02 Vacon Drives, 100 Series, Drive, AC, 5.0HP, 480V, 9.6A, CT, N1

MFG Item Number
VACON0100-3L-0012-5-R02

VACON0100-3L-0012-5-R02 Vacon Drives, 100 Series, Drive, AC, 5.0HP, 480V, 9.6A, CT, N1

MFG Item Number
VACON0100-3L-0012-5-R02
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, 100 Series
Item #
VACON0100-3L-0012-5-R02
Drive, AC, 5.0HP, 480V, 9.6A, CT, N1

100 Series Information

  • Built‑in Modbus TCP and Modbus RTU. Profinet I/O or Ethernet/IP as Software Option
  • Integrated Safe Torque Off (STO) Option, Safe Stop and ATEX Thermistor Protection
  • EMC compliance with Integrated RFI Filter
  • Integrated DC Chokes
  • Conformal Coating

VACON 100 is a multipurpose drive that can be used in hundreds of different applications. Its versatility is what sets it apart from competitors, and the features it contains are designed to make it easy to run and maintain. Built‑in Ethernet allows for easy integration to plant automation and VACON Live means the user can commission, maintain and monitor performance remotely. The drive can be customized for all kinds of purposes to ensure you get the most out of it, whatever the environment you need it for.

  • Compact IP54/UL Type 12 with same footprint as IP21/UL Type 1
  • Flange Mounting
  • Side by Side Mounting for IP54/UL Type 12
  • Standard I/O + 3 Free Slots
  • Fieldbus Options, Integrated PLC Capability
  • High Efficiency >97% + Energy Optimization
  • Energy Counter
  • Real Time Clock with Calendar Based Functions
  • Optimized Control of Cooling Fan
  • Drive Optimizer for Adapting Functionality

Specifications

Specifications
Manufacturer Part Number VACON0100-3L-0012-5-R02
Manufacturer Vacon
Product Series 100
Family Series Vacon Drives, 100 Series
Description Drive, AC, 5.0HP, 480V, 9.6A, CT, N1 480Vin 3PH 7.5HP 12.0A VT W/DB Trans 12.9in.Hx5.0in.Wx7.5in.D Vacon100
Phase 3
HP (Constant Torque Rating) 5 hp
HP (Variable Torque Rating) 7.5 hp
Amps (Constant Torque Rating) 9.6 A
Amps (Variable Torque Rating) 12 A
Brake Flux Braking, DC Injection, Dynamic Braking
Closed Loop No
AC Line Regenerative No
Operator Controls Keypad Included
NEMA Rating NEMA 1
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Nominal Input Voltage 380 VAC, 415 VAC, 480 VAC
AC Voltage 380-500 VAC
Frequency 320 Hz
Frame Size MR4
Protection Rating IP21
Dynamic Braking Included
Height 12.9 "
Width 5 "
Depth 7.5 "
Net Weight 13 lbs
Gross Weight 13 lbs