VACONX4C40020C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VACONX4C40020C

Vacon Drives, X Series

VACONX4C40020C

Vacon Drives, X Series
Drive, AC, 1.0HP, 480V, 2.1A, CT,N4X
MFG Item Number
VACONX4C40020C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, X Series
Item #
VACONX4C40020C
Drive, AC, 1.0HP, 480V, 2.1A, CT,N4X

X Series Information

  • IP66/UL Type 4X Indoor and Outdoor Use Enclosures through to 100 HP; IP55/UL Type 12 for 125 HP and Above
  • Withstands 1,000 PSI Washdown from 6 Inches Away on Models though 30 HP
  • Thick Injected Foam and Metal Covers Protect against Bumps and Misuse
  • Withstands 1000 PSI Washdown from 12 Inches Away on Models through 100HP
  • ARCTIC Mode Maintains Safe Operating Temperature in Cold Locations

The VACON X Series is a rugged family of variable speed AC drives, built and designed for harsh industrial environments. They come with IP66/UL Type 4X and IP55/UL Type 3R enclosures for the ultimate protection from potential hazards such as moisture, dust or extreme temperatures.

VACON X4 and VACON X5 offer high performance and a load of features for a wide range of industrial or outdoor applications with capabilities ranging from simple press‑and‑run keypad operation to a real‑time clock, advanced PLC functions and a USB port interface.

  • Built‑in 9‑step PLC Function
  • Modbus RTU as Standard Fieldbus Communications
  • Dynamic Breaking Resistors Included as Standard
  • Real‑time Clock

Specifications

Specifications
Manufacturer Part Number VACONX4C40020C
Manufacturer Vacon
Product Series X
Family Series Vacon Drives, X Series
Description Drive, AC, 1.0HP, 480V, 2.1A, CT,N4X 480Vin 3PH 2.0HP 3.4A VT W/DB Trans 9.5in.Hx6.5in.Wx6.1in.D VaconX4
Phase 3
HP (Constant Torque Rating) 1 hp
HP (Variable Torque Rating) 2 hp
Amps (Constant Torque Rating) 2.1 A
Amps (Variable Torque Rating) 3.4 A
Brake DC Injection, Dynamic Braking
Closed Loop No
AC Line Regenerative No
Operator Controls Built In
NEMA Rating NEMA 4X
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Nominal Input Voltage 380 VAC, 415 VAC, 480 VAC
AC Voltage 380-480 VAC
Frequency 400 Hz
Frame Size F0
Protection Rating IP66
Dynamic Braking Included
Height 9.47 "
Width 6.5 "
Depth 6.08 "
Net Weight 8.5 lbs
Gross Weight 8.5 lbs