VAF-631C-556-L-11
Schneider HVAC Valves, Full 6300 L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VAF-631C-556-L-11

Schneider HVAC Valves, Full 6300 L Series

VAF-631C-556-L-11

Schneider HVAC Valves, Full 6300 L Series
Valve: 2 in, 3W Mix/Div, BFV, FLG,
Item Number
VAF-631C-556-L-11
MFG Item Number
581524
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, Full 6300 L Series
Item #
VAF-631C-556-L-11
Valve: 2 in, 3W Mix/Div, BFV, FLG,

Full 6300 L Series Information

Specifications

Specifications
Manufacturer Part Number 581524
Manufacturer Schneider
Product Series Full 6300 L
Family Series Schneider HVAC Valves, Full 6300 L Series
Description Valve: 2 in, 3W Mix/Div, BFV, FLG, Full, FE, 144 cv, 175 PSI; Act (MA41-7153): Elec, 2Pos, SR, NO, 24
Capacity 144 Cv
Pipe Size 2 "
Connection Type Flanged
Max Close-Off Pressure 175 psi
Body Pattern Three-Way Changeover
Valve Style Butterfly
Medium Temperature Range -40-250 °F
Flow Characteristic Modified Equal Percentage
Nominal Voltage 24 VAC, 24 VDC
Fail-Safe Mode Spring Normally Open
Net Weight 0 lbs
Gross Weight 0 lbs