VAFS-6200-E10-L-13
Schneider HVAC Valves, Full 6200 L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VAFS-6200-E10-L-13

Schneider HVAC Valves, Full 6200 L Series

VAFS-6200-E10-L-13

Schneider HVAC Valves, Full 6200 L Series
Valve: 3 in, 2W, BFV, FLG, Full, FE,
Item Number
VAFS-6200-E10-L-13
MFG Item Number
110123
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, Full 6200 L Series
Item #
VAFS-6200-E10-L-13
Valve: 3 in, 2W, BFV, FLG, Full, FE,

Full 6200 L Series Information

Specifications

Specifications
Manufacturer Part Number 110123
Manufacturer Schneider
Product Series Full 6200 L
Family Series Schneider HVAC Valves, Full 6200 L Series
Description Valve: 3 in, 2W, BFV, FLG, Full, FE, 461 cv, 175 PSI; Act (BRY-S70-120-0061-H): Elec, 2Pos,
Capacity 461 Cv
Pipe Size 3 "
Connection Type Flanged
Max Close-Off Pressure 175 psi
Body Pattern Two-Way
Valve Style Butterfly
Medium Temperature Range -40-250 °F
Flow Characteristic Modified Equal Percentage
Nominal Voltage 120 VAC
Fail-Safe Mode Non-Spring
Auxiliary Switch (2) SPDT
Net Weight 0 lbs
Gross Weight 0 lbs