VAFS-6200-E80-H1-22
Schneider HVAC Valves, Full 6200 H1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VAFS-6200-E80-H1-22

Schneider HVAC Valves, Full 6200 H1 Series

VAFS-6200-E80-H1-22

Schneider HVAC Valves, Full 6200 H1 Series
-
Item Number
VAFS-6200-E80-H1-22
MFG Item Number
601448
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, Full 6200 H1 Series
Item #
VAFS-6200-E80-H1-22
-

Full 6200 H1 Series Information

Specifications

Specifications
Manufacturer Part Number 601448
Manufacturer Schneider
Product Series Full 6200 H1
Family Series Schneider HVAC Valves, Full 6200 H1 Series
Description -
Capacity 9,081.32 Cv
Pipe Size 18 "
Connection Type Flanged
Max Close-Off Pressure 285 psi
Body Pattern Two-Way
Valve Style Butterfly
Medium Temperature Range -40-150 °F
Flow Characteristic Modified Equal Percentage
Nominal Voltage 120 VAC
Fail-Safe Mode Non-Spring
Auxiliary Switch (2) SPDT
Net Weight 0 lbs
Gross Weight 0 lbs