VAFS-6200-F40-L-18
Schneider HVAC Valves, Full 6200 L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VAFS-6200-F40-L-18

Schneider HVAC Valves, Full 6200 L Series

VAFS-6200-F40-L-18

Schneider HVAC Valves, Full 6200 L Series
Valve: 10 in, 2W, BFV, FLG, Full,
Item Number
VAFS-6200-F40-L-18
MFG Item Number
159825
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, Full 6200 L Series
Item #
VAFS-6200-F40-L-18
Valve: 10 in, 2W, BFV, FLG, Full,

Full 6200 L Series Information

Specifications

Specifications
Manufacturer Part Number 159825
Manufacturer Schneider
Product Series Full 6200 L
Family Series Schneider HVAC Valves, Full 6200 L Series
Description Valve: 10 in, 2W, BFV, FLG, Full, FE, 5430 cv, 175 PSI; Act (BRY-S70-24-0301-H): Elec, 2Pos,
Capacity 5,430 Cv
Pipe Size 10 "
Connection Type Flanged
Max Close-Off Pressure 175 psi
Body Pattern Two-Way
Valve Style Butterfly
Medium Temperature Range -40-250 °F
Flow Characteristic Modified Equal Percentage
Nominal Voltage 24 VAC
Fail-Safe Mode Non-Spring
Net Weight 0 lbs
Gross Weight 0 lbs