Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VAG-029-3501 Mencom Cordsets, Solenoid Valve Adapters Series, DIN A TO MDC 5MR 24V LED/MOV
MFG Item Number
VAG-029-3501
VAG-029-3501 Mencom Cordsets, Solenoid Valve Adapters Series, DIN A TO MDC 5MR 24V LED/MOV
MFG Item Number
VAG-029-3501
This item cannot be canceled or returned
Description
Cordsets, Solenoid Valve Adapters Series
DIN A TO MDC 5MR 24V LED/MOV
Solenoid Valve Adapters Series Information
Specifications
Specifications
| Manufacturer Part Number |
VAG-029-3501 |
| Manufacturer |
Mencom |
| Product Series |
Solenoid Valve Adapters |
| Family Series |
Mencom Cordsets, Solenoid Valve Adapters Series |
| Description |
DIN A TO MDC 5MR 24V LED/MOV |
| Connector Class |
Form A (18 mm) to Micro (M12) |
| Number of Poles |
2 |
| Number of Pins |
3 |
| Connection Type |
Size Adapter |
| Connection |
Solenoid Form A to M12 x 1.00 Male |
| Protection Rating |
IP65 |
| Voltage |
24 V |
| Comments |
5 Pole Micro |
| Net Weight |
0.066 lbs |
| Gross Weight |
0.066 lbs |
VAG-029-3501
Mencom Cordsets, Solenoid Valve Adapters Series