Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VAJ-A20-3501 Mencom Cordsets, Solenoid Valve Connectors Series, FORM A-MDC5MP; CKT J; 10M
MFG Item Number
VAJ-A20-3501
VAJ-A20-3501 Mencom Cordsets, Solenoid Valve Connectors Series, FORM A-MDC5MP; CKT J; 10M
MFG Item Number
VAJ-A20-3501
This item cannot be canceled or returned
Description
Cordsets, Solenoid Valve Connectors Series
FORM A-MDC5MP; CKT J; 10M
Solenoid Valve Connectors Series Information
Specifications
Specifications
| Manufacturer Part Number |
VAJ-A20-3501 |
| Manufacturer |
Mencom |
| Product Series |
Solenoid Valve Connectors |
| Family Series |
Mencom Cordsets, Solenoid Valve Connectors Series |
| Description |
FORM A-MDC5MP; CKT J; 10M |
| Connection Type |
DIN Form A (18 mm) |
| Connection Description |
(1) DIN Form A to Straight 5-Pin M12 Male |
| Number of Connections |
1 |
| Number of Wires |
3 |
| Max Voltage |
120 VAC, 120 VDC |
| Protection Rating |
IP65 |
| Length |
10 m |
| Cable Type |
PVC |
| Color |
Black |
| Operating Temperature |
-25-90 °C |
| Status Indicator |
LED |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VAJ-A20-3501
Mencom Cordsets, Solenoid Valve Connectors Series