Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
VA Series Information
| Manufacturer Part Number | VAKP024D |
|---|---|
| Manufacturer | Macromatic |
| Product Series | VA |
| Family Series | Macromatic Protection Relays, VA Series |
| Description | Voltage Monitoring Relay, 24VDC, Adjustable 18-30VDC Pick-Up, 14-28VDC Drop-Out |
| Phase | 1 |
| Voltage | 120 V, 240 V, 30 V |
| Line Voltage | 18-30 V |
| Current Rating | 10 A |
| Hi Pwr (Over Vltg) Trip | No |
| Variable Point Trip | No |
| Time Delay Trip (Sec) | 0.1-10 s |
| Restart Delay (Sec) | 1 s |
| Var Restart Delay | No |
| Manual Reset | No |
| Type of Display | LED Status Indicator |
| Mounting | Plug-In |
| Output Relay | DPDT |
| Approvals | CE, cURus, UL |
| Comments | Mechanical: 10,000,000 operations, Full Load: 100,000 operations |
| Net Weight | 0.215 lbs |
| Gross Weight | 0.265 lbs |